Zoro Homepage

Insert Bearing, Stainless, Bore 1 3/8"

  • Mfr # 2101098205

  • Zoro # G0888008


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1
Bearing Material
440 Stainless Steel
Width
1.69"
Outside Dia.
72mm
Dynamic Load Capacity (Lb.)
4900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101098205
Zoro #
G0888008
UPC #
888569045805
Country of Origin
China

Dimensions

Bore Dia.
1
Width
1.69"
Outside Dia.
72mm

Details

Item
Insert Bearing,Stainless,Bore 1"
Bearing Material
440 Stainless Steel
Dynamic Load Capacity (Lb.)
4900

Description

Insert Bearing,Stainless,Bore 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.