Zoro Homepage

Insert Bearing, Stainless, Bore 1.1875"

  • Mfr # 2101098191

  • Zoro # G0888069


product price: $58.19
/ea

Key Features

Bore Dia.
1.1875"
Width
1.5"
Outside Dia.
62mm
Bearing Material
440 Stainless Steel
Dynamic Load Capacity (Lb.)
3720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101098191
Zoro #
G0888069
UPC #
888569045768
Country of Origin
China

Dimensions

Bore Dia.
1.1875"
Width
1.5"
Outside Dia.
62mm

Details

Item
Insert Bearing,Stainless,Bore 1.1875"
Bearing Material
440 Stainless Steel
Dynamic Load Capacity (Lb.)
3720

Description

Insert Bearing,Stainless,Bore 1.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.