Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Stainless, Bore 1.25"

  • Mfr # 2101097409

  • Zoro # G0888041


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.25"
Dynamic Load Capacity (Lb.)
5770
Outside Dia.
72mm
Bearing Material
440 Stainless Steel
Width
42.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101097409
Zoro #
G0888041
UPC #
888569044273
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Outside Dia.
72mm
Width
42.9mm

Details

Item
Insert Bearing,Stainless,Bore 1.25"
Dynamic Load Capacity (Lb.)
5770
Bearing Material
440 Stainless Steel

Description

Insert Bearing,Stainless,Bore 1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.