Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Stainless, Bore 20mm

  • Mfr # 2101098177

  • Zoro # G0887597


product price: $38.85
/ea

Key Features

Bore Dia.
20
Bearing Material
440 Stainless Steel
Outside Dia.
47mm
Dynamic Load Capacity (Lb.)
2440
Width
1.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101098177
Zoro #
G0887597
UPC #
888569045713
Country of Origin
China

Dimensions

Bore Dia.
20
Outside Dia.
47mm
Width
1.22"

Details

Item
Insert Bearing,Stainless,Bore 20mm
Bearing Material
440 Stainless Steel
Dynamic Load Capacity (Lb.)
2440

Description

Insert Bearing,Stainless,Bore 20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.