Insert Bearing, UC207-20, 1 1/4 in Bore, 2 53/64 in OD, 0.787 in Outer Ring Wd, Set Screws

  • Mfr # UC207-20

  • Zoro # G9563644


product price:  $24.19
/ea

Key Features

Bore Dia.
1.25"
Inside Dia. (In.)
1 1/4 in
Locking Type
Setscrew
Bore Dia. (In.)
1 1/4 in
Series
UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC207-20
Zoro #
G9563644
UPC #
888569057402
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Inside Dia. (In.)
1 1/4 in
Bore Dia. (In.)
1 1/4 in
Width (In.)
25/32 in
Width
1.69"
Inside Dia.
1 1/4 in
Outside Dia. (In.)
2 27/32 in
Outside Dia.
72mm
Bore Diameter
1 1/4 in
Outer Ring Width
0.787 in
Outside Diameter
2 53/64 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Series
UC
Dynamic Load Capacity (Lb.)
5770
Bearing Material
52100 Steel
Includes
Set Screws
Ball Material Grade
52100
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device, Wide Inner Ring Bearing
Rolling Element Material Grade
52100
Standards
ISO Certified 9001
Ring Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Alloy Steel
Seal Type
Contact
Ring Material Grade
52100
For Environment
Chemical, Food and Beverage
Ball Material
Alloy Steel
Rolling Element Rows
1
Static Radial Load Capacity
3,439.58 lbf
Shaft Locking Type
Set Screws
Closure
Double Sealed
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Load Direction
Radial
Finish
Black Oxide
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
5,777.59 lbf
Bearing Industry Number
UC207-20
Application
Commercial, Industrial
Seal Material
Rubber
Lubrication Openings
Groove with Oil Hole

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC207-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.