Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 1.25-in. Bore, 72mm OD

  • Mfr # ER20T

  • Zoro # G609926920


product price: $46.19
/ea

Key Features

Bore Dia.
1-1/4 in
Width
0.938 in
Locking Type
Set Screw
Outside Dia.
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER20T
Zoro #
G609926920
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1-1/4 in
Width
0.938 in
Outside Dia.
72 mm

Details

Item
Insert Ball Bearing
Locking Type
Set Screw

Description

Insert Bearing, Standard Duty, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 1.25-in. Bore, 72mm OD, 43.9mm Inner Ring W, Concentric Squeeze Collar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.