Zoro Homepage

Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 25mm Bore, 52mm OD

  • Mfr # ER25MM

  • Zoro # G509926983


product price: $15.55
/ea

Key Features

Width
34.9 mm
Outside Dia.
52 mm
Inside Dia.
25 mm
Dynamic Load Capacity (Lb.)
3147 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER25MM
Zoro #
G509926983
UPC #
-
Country of Origin
China

Dimensions

Width
34.9 mm
Outside Dia.
52 mm
Inside Dia.
25 mm

Details

Item
Insert Ball Bearing
Dynamic Load Capacity (Lb.)
3147 lb

Description

Insert Bearing, Standard Duty, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 25mm Bore, 52mm OD, 34.9mm Inner Ring W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.