Insert Bearing, Wide Inner Ring, Eccentric Locking Collar, Triple Lip Seals, 1.25-in. Bore, 62mm OD

  • Mfr # HC206-20R3

  • Zoro # G709927001


product price:  $31.79
/ea

Key Features

Bore Dia.
1-1/4 in
Housing Material
Steel
Locking Type
Eccentric Collar
Width
19 mm
Outside Dia.
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC206-20R3
Zoro #
G709927001
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1-1/4 in
Width
19 mm
Outside Dia.
62 mm

Details

Item
Insert Ball Bearing
Housing Material
Steel
Locking Type
Eccentric Collar

Description

Insert Bearing, Standard Duty, Wide Inner Ring, Eccentric Locking Collar, Triple Lip Seals, 1.25-in. Bore, 62mm OD, 1.437-in. Inner Ring W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.