Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Wide Inner Ring, Set Screw, 90mm Bore Dia., 160mm OD, 3.78-in. Inner Ring Width

  • Mfr # UC218-90MM

  • Zoro # G809926980


product price: $230.35
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Locking Type
Set Screw
Housing Material
Steel
Outside Dia.
160 mm
Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC218-90MM
Zoro #
G809926980
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
37 mm

Details

Item
Insert Bearing
Locking Type
Set Screw
Housing Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.