
Insert Brng, Light Duty, Eccentric Locking Collar, 25mm Bore Dia., 52mm OD, 0.8465-in. Inner Ring W
Mfr # SA205-25MM
Zoro # G009927022
product price: $16.19
/eaKey Features
Bore Dia.
25 mm
Outside Dia.
52 mm
Housing Material
Steel
Width
15 mm
Locking Type
Eccentric Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA205-25MM
Zoro #
G009927022
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Details
Item
Insert Ball Bearing
Housing Material
Steel
Locking Type
Eccentric Collar
Description
Insert Bearing, Light Duty, Eccentric Locking Collar, 25mm Bore Dia., 52mm OD, 0.8465-in. Inner Ring W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.