
Insert Brng, Medium Duty, Wide Inner Ring, Set Scrw, 1.9375-in. Bore, 100mm OD, 55.6mm Inner Ring W
Mfr # UCX10-31
Zoro # G009926957
product price: $57.15
/eaKey Features
Bore Dia.
1.938 in
Housing Material
Steel
Outside Dia.
3.938 in
Width
1 in
Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCX10-31
Zoro #
G009926957
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
1.938 in
Outside Dia.
3.938 in
Width
1 in
Details
Item
Insert Ball Bearing
Housing Material
Steel
Locking Type
Set Screw
Description
Insert Bearing, Medium Duty, Wide Inner Ring, Set Screw, 1.9375-in. Bore, 100mm OD, 55.6mm Inner Ring W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.