
Insert Brng, Medium Duty, Wide Inner Ring, Set Scrw, 2.9375-in. Bore, 140mm OD, 82.6mm Inner Ring W
Mfr # UCX15-47
Zoro # G909926927
product price:Â $201.60
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2.938 in
Locking Type
Set Screw
Housing Material
Steel
Outside Dia.
5.531 in
Width
1.313 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCX15-47
Zoro #
G909926927
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
2.938 in
Outside Dia.
5.531 in
Width
1.313 in
Details
Item
Insert Ball Bearing
Locking Type
Set Screw
Housing Material
Steel
Description
Insert Bearing, Medium Duty, Wide Inner Ring, Set Screw, 2.9375-in. Bore, 140mm OD, 82.6mm Inner Ring W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.