Insrt Brng, Cylindrical OD, Eccentric Lckng Collar, 2.1875-in. Bre, 100mm OD, 1.2795-in. Inner Rng W

  • Mfr # CSA211-35

  • Zoro # G309927883


product price:  $59.49
/ea

Key Features

Bore Dia.
2.188 in
Width
21 mm
Locking Type
Eccentric Collar
Outside Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSA211-35
Zoro #
G309927883
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2.188 in
Width
21 mm
Outside Dia.
100 mm

Details

Item
Insert Ball Bearing
Locking Type
Eccentric Collar

Description

Insert Bearing, Light Duty, Cylindrical OD, Eccentric Locking Collar, 2.1875-in. Bore, 100mm OD, 1.2795-in. Inner Ring W

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.