Shop TRITAN
See all product information
Create Account
Insrt Brng, Wide Inner Rng, Set Scrw, Trpl Lip Seals, 1.4375-in. Bre, 72mm OD, 1.69-in. Inner Rng W
- Mfr # UC207-23R3
- Zoro # G109928066
product price:Â
$
30.69
/ea
Key Features
Bore Dia.
1.438 in
Housing Material
Steel
Outside Dia.
72 mm
Width
20 mm
Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC207-23R3
- Zoro #
- G109928066
- UPC #
- -
- Country of Origin
- China
- Item
- Insert Bearing
- Housing Material
- Steel
- Locking Type
- Set Screw
Dimensions
- Bore Dia.
- 1.438 in
- Outside Dia.
- 72 mm
- Width
- 20 mm
Description
Insert Bearing, Wide Inner Ring, Set Screw, Triple Lip Seals, 1.4375-in. Bore, 72mm OD, 1.69-in. Inner Ring W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.