Zoro Homepage

Leaf Chain, 1 in Pitch

  • Mfr # BL834 X 10FT

  • Zoro # G913326317


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
1.329 in
Lacing
3 x 4
Plate Thickness
0.161 in
Chain Number
BL8
Standards
ANSI B29.1, DIN 8196, JIS 1801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL834 X 10FT
Zoro #
G913326317
UPC #
888569003706
Country of Origin
China

Dimensions

Chain Overall Width
1.329 in
Plate Thickness
0.161 in
Weight Per Length
2.55 lb/ft
Plate Height
0.95 in
Overall Length
10 ft
Pin Outside Diameter
0.376 in
Hole Diameter
0.378 in

Details

Lacing
3 x 4
Chain Number
BL8
Standards
ANSI B29.1, DIN 8196, JIS 1801
Tensile Strength
29,000 lb/in
Material
Steel
Item
Leaf Chain
Pitch
1 in
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
300 Degrees F

Description

Leaf Chain, Chain Number BL8, Chain Overall Width 1.329 in, Lacing 3 x 4, Overall Length 10 ft, Pitch 1 in, Tensile Strength 29,000 lb/in, Hole Diameter 0.378 in, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 0.376 in, Plate Height 0.95 in, Plate Thickness 0.161 in, Standards ANSI B29.1, DIN 8196, JIS 1801, Weight Per Length 2.55 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.