Zoro Homepage

Leaf Chain, 1 in Pitch

  • Mfr # BL846 X 10FT

  • Zoro # G713326302


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
1.818 in
Chain Number
BL8
Material
Steel
Plate Thickness
0.161 in
Lacing
4 x 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL846 X 10FT
Zoro #
G713326302
UPC #
888569003720
Country of Origin
China

Dimensions

Chain Overall Width
1.818 in
Plate Thickness
0.161 in
Plate Height
0.95 in
Overall Length
10 ft
Pin Outside Diameter
0.376 in
Weight Per Length
3.63 lb/ft
Hole Diameter
0.378 in

Details

Chain Number
BL8
Material
Steel
Lacing
4 x 6
Pitch
1 in
Tensile Strength
37,993 lb/in
Standards
ANSI B29.1, DIN 8196, JIS 1801
Item
Leaf Chain
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Leaf Chain, Chain Number BL8, Chain Overall Width 1.818 in, Lacing 4 x 6, Overall Length 10 ft, Pitch 1 in, Tensile Strength 37,993 lb/in, Hole Diameter 0.378 in, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 0.376 in, Plate Height 0.95 in, Plate Thickness 0.161 in, Standards ANSI B29.1, DIN 8196, JIS 1801, Weight Per Length 3.63 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.