Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mast Guide Bearing, 55mm Bore Dia., 6.44-in. Outside Dia., 2.067-in. Width

  • Mfr # MG5311VZZA

  • Zoro # G909928013


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
6.44 in
Width
2.067 in
Static Load Capacity
129.4 KN
Dynamic Load Capacity
138.26 KN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG5311VZZA
Zoro #
G909928013
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
55 mm
Outside Dia.
6.44 in
Width
2.067 in

Details

Item
Ball Bearing
Static Load Capacity
129.4 KN
Dynamic Load Capacity
138.26 KN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.