Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Tapered Roller Bearing, 70mm Bore Dia., 150mm Outside Dia., 38mm Width

  • Mfr # 31314

  • Zoro # G409925079


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bearing Width (In.)
38 mm
Outside Dia. (mm)
150 mm
Bore (mm)
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31314
Zoro #
G409925079
UPC #
-
Country of Origin
China

Dimensions

Bearing Width (In.)
38 mm
Outside Dia. (mm)
150 mm

Details

Item
Tapered Roller Bearing
Bore (mm)
70 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.