Metric Tapered Roller Bearing, 80mm Bore Dia., 140mm Outside Dia., 35.25mm Width

  • Mfr # 32216

  • Zoro # G809925068


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Bearing Width (In.)
35.25 mm
Outside Dia. (mm)
140 mm
Bore (mm)
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32216
Zoro #
G809925068
UPC #
-
Country of Origin
China

Dimensions

Bearing Width (In.)
35.25 mm
Outside Dia. (mm)
140 mm

Details

Item
Tapered Roller Bearing Assembly
Bore (mm)
80 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.