Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Min Ball Bearing, PS, 0.125In Bore Dia

  • Mfr # R2 ZZ PRX

  • Zoro # G2727265


product price: $2.69
/ea

Key Features

Material
52100 Steel
Bore Dia.
0.125"
Outside Dia.
0.375"
Width
0.15625"
Temp. Range
-20 to +212° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2 ZZ PRX
Zoro #
G2727265
UPC #
888569033406
Country of Origin
China

Dimensions

Bore Dia.
0.125"
Outside Dia.
0.375"
Width
0.15625"
Outside Dia. Tolerance
+0/-0.0003 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter Tolerance
+0/-0.0003 in
Bore Diameter
1/8 in
Outer Ring Width
0.156 in
Outside Diameter
3/8 in

Details

Material
52100 Steel
Temp. Range
-20 to +212° F
Cage Material
Steel
ABEC Tolerance
1
Lubrication
MultiTemp SRL
Industry Number
R2ZZ
Shield Material
Stainless Steel
Bore Tolerance
+0/-0.0003 in
Static Load Capacity
50 lb
Max. RPM
49,000 RPM
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Item
Radial Ball Bearing
Seal/Shield Type
Double Shielded
Bearing Material
Steel
Dynamic Load Capacity
144 lb
Maximum Temperature
350 Degrees F
Ball Material
Alloy Steel
Retaining Ring Groove
No
Ball Material Grade
AISI 52100
Number of Rows
One
Ring Material Grade
AISI 52100
Static Radial Load Capacity
50 lbf
Ring Material
Alloy Steel
Flange Type
Non-Flanged
Maximum Speed
55,000 RPM
Bearing Industry Number
R2
Miniature Bearing
Yes
Maximum Axial Load
144 lbf
For Environment
Oily/Greasy
Lubricant Material
Polyrex EM
ABEC Rating
1
System of Measurement
Inch
Standards
AFBMA, ISO Certified 9001
Dynamic Radial Load Capacity
144 lbf
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Closure
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 144 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.