Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Min Ball Bearing, PS, 0.375In Bore Dia

  • Mfr # R6 2RS PRX

  • Zoro # G0318160


product price: $3.69
/ea

Key Features

Material
52100 Steel
Bore Dia.
0.375"
Outside Dia.
0.875"
Width
0.28125"
Lubrication
MultiTemp SRL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6 2RS PRX
Zoro #
G0318160
UPC #
888569033925
Country of Origin
China

Dimensions

Bore Dia.
0.375"
Outside Dia.
0.875"
Width
0.28125"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter
7/8 in
Outer Ring Width
0.281 in
Bore Diameter
3/8 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Material
52100 Steel
Lubrication
MultiTemp SRL
Temp. Range
-20 to +212° F
Seal/Shield Type
Double Sealed
Bore Tolerance
+0/-0.0003 in
Item
Radial Ball Bearing
Max. RPM
18,000 RPM
Bearing Type
Double Sealed
Static Load Capacity
315 lb
Bearing Material
Steel
ABEC Tolerance
1
Industry Number
R6-2RS
Seal Material
Rubber
Cage Material
Steel
Single Row/Double Row
Single Row
Dynamic Load Capacity
745 lb
Maximum Temperature
350 Degrees F
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Ring Material
Alloy Steel
ABEC Rating
1
System of Measurement
Inch
Retaining Ring Groove
No
Number of Rows
One
For Environment
Oily/Greasy
Ring Material Grade
AISI 52100
Maximum Axial Load
745 lbf
Maximum Speed
38,000 RPM
Seal Type
Contact
Ball Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Bearing Industry Number
R6
Includes Retaining Ring
No
Lubricant Material
Polyrex EM
Static Radial Load Capacity
315 lbf
Dynamic Radial Load Capacity
745 lbf
Ball Material
Alloy Steel
Closure
Double Sealed
Miniature Bearing
Yes

Description

Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 745 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.