Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Min Ball Bearing, PS, 0.5In Bore Dia

  • Mfr # R8 ZZ PRX

  • Zoro # G0469710


product price: $4.65
/ea

Key Features

Material
52100 Steel
Bore Dia.
0.5"
Outside Dia.
1.125"
Width
0.3125"
Static Load Capacity
506 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8 ZZ PRX
Zoro #
G0469710
UPC #
888569033994
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Outside Dia.
1.125"
Width
0.3125"
Outside Dia. Tolerance
+0/-0.0004 in
Outer Ring Width
0.313 in
Bore Diameter Tolerance
+0/-0.0003 in
Bore Diameter
1/2 in
Outside Diameter Tolerance
+0/-0.0004 in
Outside Diameter
1 1/8 in

Details

Material
52100 Steel
Static Load Capacity
506 Lbf
Bearing Material
Steel
Temp. Range
-20 to +212° F
Bore Tolerance
+0/-0.0003 in
Max. RPM
24,000 RPM
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Dynamic Load Capacity
888 Lbf
Seal/Shield Type
Double Shielded
Cage Material
Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Industry Number
R8ZZ
Item
Radial Ball Bearing
Shield Material
Stainless Steel
ABEC Tolerance
1
Includes Retaining Ring
No
Maximum Speed
29,000 RPM
System of Measurement
Inch
Maximum Axial Load
1,148 lbf
Ring Material Grade
AISI 52100
Flange Type
Non-Flanged
Number of Rows
One
Retaining Ring Groove
No
Lubricant Material
Polyrex EM
ABEC Rating
1
Closure
Double Shielded
Bearing Industry Number
R8
Maximum Temperature
350 Degrees F
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Ball Material
Alloy Steel
Static Radial Load Capacity
535 lbf
For Environment
Oily/Greasy
Standards
AFBMA, ISO Certified 9001
Dynamic Radial Load Capacity
1,148 lbf
Ball Material Grade
AISI 52100
Miniature Bearing
Yes

Description

Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,148 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.