Zoro Homepage

Min Ball Bearing, PS, 0.625In Bore Dia

  • Mfr # R10 ZZ PRX

  • Zoro # G0101188


product price: $3.85
/ea

Key Features

Material
52100 Steel
Bore Dia.
0.625"
Outside Dia.
1.375"
Width
0.34375"
ABEC Tolerance
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10 ZZ PRX
Zoro #
G0101188
UPC #
888569033024
Country of Origin
China

Dimensions

Bore Dia.
0.625"
Outside Dia.
1.375"
Width
0.34375"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0004 in
Outer Ring Width
0.344 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
1 3/8 in

Details

Material
52100 Steel
Item
Radial Ball Bearing
ABEC Tolerance
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Cage Material
Steel
Max. RPM
18,000 RPM
Single Row/Double Row
Single Row
Dynamic Load Capacity
1034 Lbf
Static Load Capacity
630 Lbf
Bearing Material
Steel
Industry Number
R10ZZ
Bore Tolerance
+0/-0.0003 in
Temp. Range
-20 to +212° F
Shield Material
Stainless Steel
Seal/Shield Type
Double Shielded
Bearing Type
Double Shield
ABEC Rating
1
Closure
Double Shielded
Dynamic Radial Load Capacity
1,347 lbf
Lubricant Material
Polyrex EM
Maximum Axial Load
1,347 lbf
Static Radial Load Capacity
734 lbf
Retaining Ring Groove
No
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Bearing Industry Number
R10
Miniature Bearing
Yes
Standards
AFBMA, ISO Certified 9001
Flange Type
Non-Flanged
Ball Material Grade
AISI 52100
For Environment
Oily/Greasy
Ball Material
Alloy Steel
Includes Retaining Ring
No
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Speed
22,000 RPM
Number of Rows
One
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,347 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.