Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Min Ball Bearing, PS, 0.875In Bore Dia

  • Mfr # R14 2RS PRX

  • Zoro # G2727201


product price: $6.85
/ea

Key Features

Material
52100 Steel
Bore Dia.
0.875"
Outside Dia.
1.875"
Width
0.5"
Max. RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R14 2RS PRX
Zoro #
G2727201
UPC #
888569033215
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Outside Dia.
1.875"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter
7/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.5 in
Outside Diameter
1 7/8 in
Outside Diameter Tolerance
+0/-0.0004 in

Details

Material
52100 Steel
Max. RPM
10,000 RPM
Static Load Capacity
1113 Lbf
Temp. Range
-20 to +212° F
Bearing Material
Steel
Cage Material
Steel
Dynamic Load Capacity
1630 Lbf
Bearing Type
Double Sealed
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal/Shield Type
Double Sealed
Industry Number
R14-2RS
ABEC Tolerance
1
Single Row/Double Row
Single Row
Item
Radial Ball Bearing
Bore Tolerance
+0/-0.0004 in
Seal Material
Rubber
System of Measurement
Inch
Miniature Bearing
Yes
Static Radial Load Capacity
1,220 lbf
Dynamic Radial Load Capacity
2,270 lbf
Retaining Ring Groove
No
Flange Type
Non-Flanged
Ball Material
Alloy Steel
Maximum Axial Load
2,270 lbf
Minimum Temperature
-40 Degrees F
Maximum Speed
17,000 RPM
Number of Rows
One
Ring Material
Alloy Steel
Closure
Double Sealed
Includes Retaining Ring
No
Seal Type
Contact
Ring Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Bearing Industry Number
R14
Standards
AFBMA, ISO Certified 9001
Maximum Temperature
350 Degrees F
Lubricant Material
Polyrex EM
ABEC Rating
1
For Environment
Oily/Greasy

Description

Radial Ball Bearing, Bearing Industry Number R14, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,270 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.