Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Min Ball Bearing, PS, 1.5In Bore Dia

  • Mfr # R24 2RS PRX

  • Zoro # G0469701


product price: $10.15
/ea

Key Features

Material
52100 Steel
Bore Dia.
1.5"
Outside Dia.
2.625"
Width
0.5625"
Bearing Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R24 2RS PRX
Zoro #
G0469701
UPC #
888569033666
Country of Origin
China

Dimensions

Bore Dia.
1.5"
Outside Dia.
2.625"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter
1 1/2 in
Bore Diameter Tolerance
+0/-0.00045 in
Outside Diameter
2 5/8 in
Outside Diameter Tolerance
+0/-0.0005 in
Outer Ring Width
0.563 in

Details

Material
52100 Steel
Bearing Type
Double Sealed
Industry Number
R24-2RS
Bearing Material
Steel
Static Load Capacity
2124 Lbf
Seal Material
Rubber
Seal/Shield Type
Double Sealed
Cage Material
Steel
Item
Radial Ball Bearing
Dynamic Load Capacity
2956 Lbf
Temp. Range
-20 to +212° F
ABEC Tolerance
1
Max. RPM
7,700 RPM
Single Row/Double Row
Single Row
Bore Tolerance
+0/-0.00045 in
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Radial Load Capacity
3,780 lbf
Standards
AFBMA, ISO Certified 9001
Maximum Speed
11,000 RPM
Miniature Bearing
Yes
Ring Material Grade
AISI 52100
Ball Material
Alloy Steel
Ball Material Grade
AISI 52100
For Environment
Oily/Greasy
Includes Retaining Ring
No
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Closure
Double Sealed
Flange Type
Non-Flanged
System of Measurement
Inch
Bearing Industry Number
R24
Lubricant Material
Polyrex EM
ABEC Rating
1
Number of Rows
One
Static Radial Load Capacity
2,650 lbf
Maximum Temperature
350 Degrees F
Seal Type
Contact
Maximum Axial Load
3,780 lbf

Description

Radial Ball Bearing, Bearing Industry Number R24, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.563 in, Outside Diameter 2 5/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 3,780 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.