Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Min Ball Bearing, PS, 1In Bore Dia

  • Mfr # R16 2RS PRX

  • Zoro # G0101160


product price: $8.75
/ea

Key Features

Material
52100 Steel
Bore Dia.
1"
Outside Dia.
2"
Width
0.5"
Industry Number
R16-2RS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16 2RS PRX
Zoro #
G0101160
UPC #
888569033284
Country of Origin
China

Dimensions

Bore Dia.
1"
Outside Dia.
2"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter
1 in
Outside Diameter Tolerance
+0/-0.0005 in
Bore Diameter Tolerance
+0/-0.0004 in
Outside Diameter
2 in
Outer Ring Width
0.5 in

Details

Material
52100 Steel
Industry Number
R16-2RS
Cage Material
Steel
Bearing Type
Double Sealed
Bore Tolerance
+0/-0.0004 in
Bearing Material
Steel
Dynamic Load Capacity
1855 Lbf
Item
Radial Ball Bearing
Seal/Shield Type
Double Sealed
Temp. Range
-20 to +212° F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal Material
Rubber
Single Row/Double Row
Single Row
Static Load Capacity
1225 Lbf
Max. RPM
9,000 RPM
ABEC Tolerance
1
Bearing Industry Number
R16
Ball Material Grade
AISI 52100
Ring Material
Alloy Steel
ABEC Rating
1
System of Measurement
Inch
Retaining Ring Groove
No
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
2,261 lbf
Ring Material Grade
AISI 52100
Static Radial Load Capacity
1,350 lbf
Number of Rows
One
For Environment
Oily/Greasy
Maximum Temperature
350 Degrees F
Lubricant Material
Polyrex EM
Closure
Double Sealed
Includes Retaining Ring
No
Maximum Axial Load
2,261 lbf
Miniature Bearing
Yes
Ball Material
Alloy Steel
Maximum Speed
16,000 RPM
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Standards
AFBMA, ISO Certified 9001

Description

Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0004 in, Dynamic Radial Load Capacity 2,261 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.