Zoro Homepage

Min Ball Bearing, SS, 0.125In Bore Dia

  • Mfr # SSR2 2RS FM222

  • Zoro # G2726827


product price: $4.19
/ea

Key Features

Bore Dia.
0.125 in
Outside Dia.
0.375 in
Width
0.1562 in
Static Load Capacity
50 lb
Max. RPM
40,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR2 2RS FM222
Zoro #
G2726827
UPC #
888569045454
Country of Origin
China

Dimensions

Bore Dia.
0.125 in
Outside Dia.
0.375 in
Width
0.1562 in
Outside Dia. Tolerance
+0/-0.0003 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+0/-0.0003 in
Bore Diameter
1/8 in
Outer Ring Width
0.156 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Static Load Capacity
50 lb
Max. RPM
40,000 RPM
Industry Number
SSR2-2RS
Seal Material
Rubber
Single Row/Double Row
Single Row
Cage Material
Stainless Steel
Bearing Material
Stainless Steel
Item
Radial Ball Bearing
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Lubrication
Grease
Bore Tolerance
+0/-0.0003 in
Temp. Range
-40 Degrees to 350 Degrees F
Dynamic Load Capacity
144 lb
Bearing Industry Number
R2
Retaining Ring Groove
No
Maximum Temperature
350 Degrees F
ABEC Rating
1
Maximum Speed
58,000 RPM
Ring Material Grade
440C
Cage Material Grade
304
Seal Type
Contact
Standards
AFBMA, ISO Certified 9001
Includes Retaining Ring
No
Ball Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Number of Rows
One
System of Measurement
Inch
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Lubricant Material
FM222
Closure
Double Sealed
Ring Material
Stainless Steel
Maximum Axial Load
144 lbf
Dynamic Radial Load Capacity
115 lbf
Miniature Bearing
Yes
Static Radial Load Capacity
48 lbf
For Environment
Oily/Greasy
Ball Material Grade
AISI 52100

Description

Radial Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 115 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.