Zoro Homepage

Min Ball Bearing, SS, 0.1875In Bore Dia

  • Mfr # SSR3 ZZ FM222

  • Zoro # G0318127


product price: $5.15
/ea

Key Features

Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
Bearing Material
Stainless Steel
Single Row/Double Row
Single Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR3 ZZ FM222
Zoro #
G0318127
UPC #
888569045515
Country of Origin
China

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
Outside Dia. Tolerance
+0/-0.0003 in
Outside Diameter Tolerance
+0/-0.0003 in
Bore Diameter
3/16 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.196 in
Outside Diameter
1/2 in

Details

Bearing Material
Stainless Steel
Single Row/Double Row
Single Row
Max. RPM
40,000 RPM
Shield Material
Stainless Steel
Industry Number
SSR3ZZ
ABEC Tolerance
1
Static Load Capacity
110 lb
Cage Material
Stainless Steel
Lubrication
Grease
Seal/Shield Type
Double Shielded
Item
Radial Ball Bearing
Bore Tolerance
+0/-0.0003 in
Temp. Range
-40 Degrees to 350 Degrees F
Bearing Type
Double Shield
Dynamic Load Capacity
295 lb
Maximum Speed
48,000 RPM
Ball Material
Alloy Steel
Ring Material
Stainless Steel
Standards
AFBMA, ISO Certified 9001
Ball Material Grade
AISI 52100
Resistance Properties
Corrosion Resistant
For Environment
Oily/Greasy
Retaining Ring Groove
No
Static Radial Load Capacity
106 lbf
Includes Retaining Ring
No
Flange Type
Non-Flanged
Lubricant Material
FM222
Bearing Industry Number
R3
ABEC Rating
1
Closure
Double Shielded
Number of Rows
One
Dynamic Radial Load Capacity
236 lbf
System of Measurement
Inch
Maximum Temperature
350 Degrees F
Maximum Axial Load
295 lbf
Minimum Temperature
-40 Degrees F
Ring Material Grade
440C
Miniature Bearing
Yes
Cage Material Grade
304

Description

Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 236 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.