Zoro Homepage

Min Ball Bearing, SS, 0.5In Bore Dia

  • Mfr # SSR8 2RS FM222

  • Zoro # G0469677


product price: $12.45
/ea

Key Features

Material
440 Stainless Steel
Bore Dia.
0.5"
Outside Dia.
1.125"
Width
0.3125"
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR8 2RS FM222
Zoro #
G0469677
UPC #
888569045676
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Outside Dia.
1.125"
Width
0.3125"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter
1 1/8 in
Bore Diameter
1/2 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.313 in

Details

Material
440 Stainless Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
506 Lbf
Max. RPM
17,000 RPM
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bore Tolerance
+0/-0.0003 in
Bearing Type
Double Sealed
Item
Radial Ball Bearing
Temp. Range
-20 to +212° F
Cage Material
Stainless Steel
Dynamic Load Capacity
888 Lbf
Bearing Material
Stainless Steel
ABEC Tolerance
1
Seal Material
Rubber
Single Row/Double Row
Single Row
Industry Number
SSR8-2RS
Includes Retaining Ring
No
ABEC Rating
1
Miniature Bearing
Yes
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
Bearing Industry Number
R8
Closure
Double Sealed
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
4,900 lbf
System of Measurement
Inch
Cage Material Grade
304
Number of Rows
One
Maximum Speed
29,000 RPM
Lubricant Material
FM222
Ball Material
Alloy Steel
Retaining Ring Groove
No
Maximum Axial Load
1,148 lbf
Seal Type
Contact
Ring Material Grade
440C
Static Radial Load Capacity
514 lbf
Ball Material Grade
AISI 52100
Flange Type
Non-Flanged
Standards
AFBMA, ISO Certified 9001
Resistance Properties
Corrosion Resistant
For Environment
Oily/Greasy

Description

Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 4,900 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.