
Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.125-in. Bore Dia., 1.625-in. OD, 1.25-in. W
Mfr # MR18 2RS
Zoro # G309927371
product price:Â $30.55
/eaKey Features
Bore Dia. (In.)
1-1/8 in
Outside Dia. (In.)
1-5/8 in
Width (In.)
1-1/4 in
Cage Material
Steel
Max. RPM
6800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MR18 2RS
Zoro #
G309927371
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
1-1/8 in
Outside Dia. (In.)
1-5/8 in
Width (In.)
1-1/4 in
Details
Item
Needle Roller Bearing
Cage Material
Steel
Max. RPM
6800 RPM
Static Load Capacity (Lb.)
12100 lb
Dynamic Load Capacity (Lb.)
8170 lb
Description
Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.125-in. Bore Dia., 1.625-in. Outside Dia., 1.25-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.