Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Thrust BRG, Bore 0.625in, 14500 rpm

  • Mfr # NTA1018

  • Zoro # G2097439


product price: $3.19
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
15.9 mm
Outside Dia. (mm)
28.6 mm
Bore Dia. (In.)
0.625"
Outside Dia. (In.)
1.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTA1018
Zoro #
G2097439
UPC #
888569030924
Country of Origin
China

Dimensions

Bore Dia. (mm)
15.9 mm
Outside Dia. (mm)
28.6 mm
Bore Dia. (In.)
0.625"
Outside Dia. (In.)
1.125"
Height (In.)
0.078 in
Height (mm)
1.98 mm
Overall Width
0.078 in
Bore Diameter
5/8 in
Outside Diameter
1 1/8 in

Details

Type
Needle Roller
Dynamic Load Capacity (Lb.)
2200
Static Load Capacity (Lb.)
6830
Max. RPM
14,500 RPM
Lubrication
Light Oil Preservative
Item
Needle Roller Thrust Bearing
Material
Steel
Dynamic Load Capacity (N)
9,440 N
Cage Material
Alloy Steel
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
29,320 N
Bearing Design
NTA, TC
Static Axial Load Capacity
6,800 lbf
Roller Material
Alloy Steel
Dynamic Axial Load Capacity
2,200 lbf
Compatible Washer
TRA-1018, TRB-1018, TRC-1018, TRD-1018, TRE-1018
System of Measurement
Inch
Bearing Industry Number
1018
Minimum Temperature
-5 Degrees F
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Maximum Speed
14,000 RPM
Lubricant Material
Oil
Maximum Temperature
250 Degrees F
Roller Material Grade
52100

Description

Needle Roller Thrust Bearing, Bearing Industry Number 1018, Bearing Design NTA, TC, Bore Diameter 5/8 in, Cage Material Alloy Steel, Compatible Washer TRA-1018, TRB-1018, TRC-1018, TRD-1018, TRE-1018, Lubricant Material Oil, Maximum Speed 14,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/8 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.