Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Thrust BRG, Bore 1.500in., 7300 rpm

  • Mfr # NTA2435

  • Zoro # G0469561


product price: $5.85
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
38.1 mm
Outside Dia. (mm)
55.6 mm
Bore Dia. (In.)
1.5"
Outside Dia. (In.)
2.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTA2435
Zoro #
G0469561
UPC #
888569030993
Country of Origin
China

Dimensions

Bore Dia. (mm)
38.1 mm
Outside Dia. (mm)
55.6 mm
Bore Dia. (In.)
1.5"
Outside Dia. (In.)
2.187"
Height (In.)
0.078 in
Height (mm)
1.98 mm
Overall Width
0.078 in
Bore Diameter
1 1/2 in
Outside Diameter
2 3/16 in

Details

Type
Needle Roller
Dynamic Load Capacity (Lb.)
5220
Static Load Capacity (Lb.)
26500
Max. RPM
7,300 RPM
Material
Steel
Item
Needle Roller Thrust Bearing
Lubrication
Light Oil Preservative
Cage Material
Alloy Steel
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (N)
22,410
Static Load Capacity (N)
113,750
Minimum Temperature
-5 Degrees F
Static Axial Load Capacity
26,000 lbf
Maximum Speed
7,000 RPM
Compatible Washer
TRA-2435, TRB-2435, TRC-2345, TRD-2435, TRF-2435
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Roller Material Grade
52100
Dynamic Axial Load Capacity
5,200 lbf
Lubricant Material
Oil
Bearing Design
NTA, TC
Maximum Temperature
250 Degrees F
Bearing Industry Number
2435
Roller Material
Alloy Steel
System of Measurement
Inch

Description

Needle Roller Thrust Bearing, Bearing Industry Number 2435, Bearing Design NTA, TC, Bore Diameter 1 1/2 in, Cage Material Alloy Steel, Compatible Washer TRA-2435, TRB-2435, TRC-2345, TRD-2435, TRF-2435, Lubricant Material Oil, Maximum Speed 7,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.