Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Thrust BRG, Bore 3.000in., 4200 rpm

  • Mfr # NTA4860

  • Zoro # G0317777


product price: $11.99
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
76.2 mm
Outside Dia. (mm)
95.3 mm
Bore Dia. (In.)
3"
Outside Dia. (In.)
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTA4860
Zoro #
G0317777
UPC #
888569031075
Country of Origin
China

Dimensions

Bore Dia. (mm)
76.2 mm
Outside Dia. (mm)
95.3 mm
Bore Dia. (In.)
3"
Outside Dia. (In.)
3.75"
Height (In.)
0.078 in
Height (mm)
1.98 mm
Outside Diameter
3 3/4 in
Overall Width
0.078 in
Bore Diameter
3 in

Details

Type
Needle Roller
Dynamic Load Capacity (Lb.)
6060
Static Load Capacity (Lb.)
38700
Max. RPM
4,200 RPM
Item
Needle Roller Thrust Bearing
Temp. Range (F)
-25 to +225° F
Cage Material
Alloy Steel
Dynamic Load Capacity (N)
26,010 N
Lubrication
Light Oil Preservative
Static Load Capacity (N)
166,120 N
Material
Steel
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Maximum Speed
4,000 RPM
Compatible Washer
TRA-4860, TRB-4860, TRD-4860
Maximum Temperature
250 Degrees F
Dynamic Axial Load Capacity
6,000 lbf
Roller Material
Alloy Steel
Bearing Design
NTA, TC
Minimum Temperature
-5 Degrees F
Lubricant Material
Oil
System of Measurement
Inch
Roller Material Grade
52100
Static Axial Load Capacity
38,000 lbf
Bearing Industry Number
4860

Description

Needle Roller Thrust Bearing, Bearing Industry Number 4860, Bearing Design NTA, TC, Bore Diameter 3 in, Cage Material Alloy Steel, Compatible Washer TRA-4860, TRB-4860, TRD-4860, Lubricant Material Oil, Maximum Speed 4,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.