Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Plated Chain, Series 100, 50 ft.

  • Mfr # 100-1NP X 50FT

  • Zoro # G2064100


product price: $1,753.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
100
Chain Length
50 ft.
Chain Material
Nickel Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-1NP X 50FT
Zoro #
G2064100
UPC #
888569064721
Country of Origin
China

Dimensions

Industry Chain Size
100
Chain Length
50 ft.
Chain Overall Width
1.591 in
Chain Roller Dia.
0.75 in
Pin Length
1.591 in
Plate Thickness
0.157 in
Roller Link Plate Height
0.157 in
Pin Link Plate Thickness
0.157 in
Overall Length
50 ft
Weight Per Length
2.63 lb/ft
Inside Width
0.744 in
Roller Diameter
3/4 in
Plate Height
1.181 in
Pin Outside Diameter
0.375 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Nickel Plated Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Item
Roller Chain
Tensile Strength
25000 Lbs
Chain Type
Nickel Plated Riveted
Pitch
1 1/4"
Pin Type
Riveted
Includes
(2) Connecting Links
Standards
ANSI
Lubrication
Light Oil Preservative
Temp. Range
0 to +350° F
Material
Steel
Chain Tensile Strength
24,549 lb
Chain Number
100
Chain Construction
Riveted Pin
Series
NP
Pin Contruction
Riveted Pin
Features
Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Roller Chain Standard
ANSI
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Corrosion Resistant
Application
Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Maximum Operating Temperature
350 Degrees F
Pitch Type
Single Pitch
Finish
Nickel Plated
Heavy Series
No

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 100, Chain Overall Width 1.591 in, Roller Diameter 3/4 in, Tensile Strength 25,000 lbf, Pitch 1 1/4 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.744 in, Series NP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.