Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Plated Chain, Series 25,100 ft.

  • Mfr # 25-1NP X 100FT

  • Zoro # G2064268


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
25
Chain Length
100 ft.
Chain Material
Nickel Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1NP X 100FT
Zoro #
G2064268
UPC #
888569083388
Country of Origin
China

Dimensions

Industry Chain Size
25
Chain Length
100 ft.
Chain Overall Width
0.311 in
Chain Roller Dia.
0.13 in
Pin Length
0.311 in
Plate Thickness
0.031 in
Pin Link Plate Thickness
0.031 in
Roller Link Plate Height
0.031 in
Roller Diameter
1/8 in
Pin Outside Diameter
0.091 in
Overall Length
100 ft
Plate Height
0.236 in
Inside Width
0.125 in
Weight Per Length
0.1 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Nickel Plated Carbon Steel
Industry Chain Pitch
1/4 in
Number of Strands
Single
Item
Roller Chain
Lubrication
Light Oil Preservative
Temp. Range
0 to +350° F
Standards
ANSI
Pin Type
Riveted
Chain Type
Nickel Plated Riveted
Chain Tensile Strength
1,034 lb
Tensile Strength
1000 Lbs
Material
Steel
Pitch
1/4"
Includes
(2) Connecting Links
Chain Number
25
Chain Construction
Riveted Pin
Pitch Type
Single Pitch
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
0 Degrees F
Roller Chain Standard
ANSI
Features
Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Application
Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Resistance Properties
Corrosion Resistant
Heavy Series
No
Pin Contruction
Riveted Pin
Finish
Nickel Plated
Series
NP

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 25, Chain Overall Width 0.311 in, Roller Diameter 1/8 in, Tensile Strength 1,000 lbf, Pitch 1/4 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.125 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.