Zoro Homepage

Nickel Plated Chain, Series 35, 10 ft.

  • Mfr # 35-1NP X 10FT

  • Zoro # G2064231


product price: $50.59
/ea

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
35
Chain Length
10 ft.
Chain Material
Nickel Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-1NP X 10FT
Zoro #
G2064231
UPC #
888569089915
Country of Origin
China

Dimensions

Industry Chain Size
35
Chain Length
10 ft.
Chain Overall Width
0.488 in
Chain Roller Dia.
0.2 in
Pin Link Plate Thickness
0.051 in
Plate Thickness
0.051 in
Roller Link Plate Height
0.051 in
Pin Length
0.488 in
Plate Height
0.354 in
Overall Length
10 ft
Weight Per Length
0.22 lb/ft
Pin Outside Diameter
0.141 in
Roller Diameter
13/64 in
Inside Width
0.188 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Nickel Plated Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
Single
Item
Roller Chain
Lubrication
Light Oil Preservative
Tensile Strength
2400 Lbs
Temp. Range
0 to +350° F
Standards
ANSI
Chain Tensile Strength
2,428 lb
Includes
(1) Connecting Link
Chain Type
Nickel Plated Riveted
Material
Steel
Pin Type
Riveted
Pitch
3/8"
Chain Number
35
Application
Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Features
Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Roller Chain Standard
ANSI
Series
NP
Chain Construction
Riveted Pin
Finish
Nickel Plated
Heavy Series
No
Number of Links
320 per 10 ft

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.488 in, Roller Diameter 13/64 in, Tensile Strength 2,400 lbf, Pitch 3/8 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.188 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.