Offset Link, Steel, 1-1/2 in Pitch
Mfr # A2060-1R OSL
Zoro # G213326307
product price: $5.29
/eaKey Features
Number of Strands
1
Tensile Strength
8,300 lbf
Finish
Plain
Pitch
1 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2060-1R OSL
Zoro #
G213326307
UPC #
888569001597
Country of Origin
China
Dimensions
Roller Diameter
15/32 in
Pin Outside Diameter
15/64 in
Chain Overall Width
1 3/32 in
Inside Width
1/2 in
Plate Height
45/64 in
Plate Thickness
3/32 in
Details
Number of Strands
1
Item
Offset Link
Tensile Strength
8,300 lbf
Finish
Plain
Pitch
1 1/2 in
Material
Steel
Chain Number
A2060
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Pitch Type
Double Pitch
Resistance Properties
Wear Resistant
Series
Drive/Transmission
Maximum Operating Temperature
350 Degrees F
Chain Construction
Riveted Pin
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Roller Chain Standard
ANSI
Minimum Operating Temperature
0 Degrees F
Link Type
Offset
Pin Contruction
Riveted Pin
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number A2060, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Inside Width 1/2 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.