Offset Link, Steel, 1-1/4 in Pitch
Mfr # A2050-1R OSL
Zoro # G413326350
product price: $3.79
/eaKey Features
Number of Strands
1
Pitch
1 1/4 in
Tensile Strength
6,300 lbf
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2050-1R OSL
Zoro #
G413326350
UPC #
888569001566
Country of Origin
China
Dimensions
Inside Width
3/8 in
Plate Thickness
5/64 in
Pin Outside Diameter
13/64 in
Chain Overall Width
7/8 in
Roller Diameter
25/64 in
Plate Height
19/32 in
Details
Number of Strands
1
Pitch
1 1/4 in
Item
Offset Link
Tensile Strength
6,300 lbf
Material
Steel
Finish
Plain
Maximum Operating Temperature
350 Degrees F
Series
Drive/Transmission
Roller Chain Standard
ANSI
Link Type
Offset
Chain Construction
Riveted Pin
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Wear Resistant
Pitch Type
Double Pitch
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Chain Number
A2050
Pin Contruction
Riveted Pin
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number A2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Inside Width 3/8 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.