Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Link, Steel, 1 in Pitch

  • Mfr # A2040-1R OSL

  • Zoro # G113326308


product price: $2.99
/ea

Key Features

Number of Strands
1
Tensile Strength
3,800 lbf
Material
Steel
Finish
Plain
Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2040-1R OSL
Zoro #
G113326308
UPC #
888569001535
Country of Origin
China

Dimensions

Chain Overall Width
45/64 in
Roller Diameter
5/16 in
Plate Height
15/32 in
Inside Width
5/16 in
Plate Thickness
1/16 in
Pin Outside Diameter
5/32 in

Details

Number of Strands
1
Tensile Strength
3,800 lbf
Material
Steel
Item
Offset Link
Finish
Plain
Pitch
1 in
Chain Number
A2040
Link Type
Offset
Minimum Operating Temperature
0 Degrees F
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Roller Chain Standard
ANSI
Resistance Properties
Wear Resistant
Maximum Operating Temperature
350 Degrees F
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Pitch Type
Double Pitch
Series
Drive/Transmission
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number A2040, Roller Diameter 5/16 in, Finish Plain, Pitch 1 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Inside Width 5/16 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.