Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Link, Steel, 2-1/2 in Pitch

  • Mfr # C2100-1HR OSL

  • Zoro # G313326290


product price: $23.35
/ea

Key Features

Number of Strands
1
Material
Steel
Tensile Strength
23,000 lbf
Finish
Plain
Pitch
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2100-1HR OSL
Zoro #
G313326290
UPC #
888569006318
Country of Origin
China

Dimensions

Plate Thickness
5/32 in
Pin Outside Diameter
3/8 in
Inside Width
3/4 in
Chain Overall Width
1 49/64 in
Roller Diameter
3/4 in
Plate Height
1 3/16 in

Details

Number of Strands
1
Material
Steel
Tensile Strength
23,000 lbf
Finish
Plain
Item
Offset Link
Pitch
2 1/2 in
Chain Construction
Riveted Pin
Series
Conveyor
Maximum Operating Temperature
350 Degrees F
Heavy Series
Yes
Minimum Operating Temperature
0 Degrees F
Standards
ANSI B29.1, DIN 8196, JIS 1801
Roller Chain Standard
ANSI
Link Type
Offset
Chain Number
C2100
Application
Conveyors
Resistance Properties
Wear Resistant
Pitch Type
Double Pitch

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 49/64 in, Chain Number C2100, Roller Diameter 3/4 in, Finish Plain, Pitch 2 1/2 in, Link Type Offset, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 3/4 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 3/8 in, Pitch Type Double Pitch, Plate Height 1 3/16 in, Plate Thickness 5/32 in, Resistance Properties Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.