Offset Link, Steel, 2 in Pitch
Mfr # A2080-1R OSL
Zoro # G613326297
product price: $12.15
/eaKey Features
Number of Strands
1
Finish
Plain
Pitch
2 in
Tensile Strength
14,800 lbf
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2080-1R OSL
Zoro #
G613326297
UPC #
888569001627
Country of Origin
China
Dimensions
Plate Height
15/16 in
Roller Diameter
5/8 in
Inside Width
5/8 in
Plate Thickness
1/8 in
Pin Outside Diameter
5/16 in
Chain Overall Width
1 7/16 in
Details
Number of Strands
1
Finish
Plain
Pitch
2 in
Tensile Strength
14,800 lbf
Item
Offset Link
Material
Steel
Link Type
Offset
Pitch Type
Double Pitch
Chain Number
A2080
Pin Contruction
Riveted Pin
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Series
Drive/Transmission
Chain Construction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Roller Chain Standard
ANSI
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Resistance Properties
Wear Resistant
Minimum Operating Temperature
0 Degrees F
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/16 in, Chain Number A2080, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Inside Width 5/8 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.