Offset Link, Steel, 2 in Pitch
- Mfr # C2080-1HR OSL
- Zoro # G309928064
product price:Â
$
10.39
/ea
Key Features
Industry Chain Size
C2080
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
1
Chain Roller Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080-1HR OSL
- Zoro #
- G309928064
- UPC #
- 888569006271
- Country of Origin
- China
Dimensions
- Industry Chain Size
- C2080
- Chain Roller Dia.
- 5/8 in
- Chain Pin Dia.
- 0.312 in
- Pin Link Plate Thickness
- 0.128 in
- Roller Link Plate Height
- 0.94 in
- Width Between Roller Link Plates
- 0.62 in
- Plate Thickness
- 1/8 in
- Chain Overall Width
- 1 7/16 in
- Plate Height
- 15/16 in
- Roller Diameter
- 5/8 in
- Pin Outside Diameter
- 5/16 in
- Inside Width
- 5/8 in
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/16 in, Chain Number C2080, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Offset, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 5/8 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 5/16 in, Pitch Type Double Pitch, Plate Height 15/16 in, Plate Thickness 1/8 in, Resistance Properties Wear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.