Zoro Homepage

Offset Link, Steel, 3 in Pitch

  • Mfr # C2120-1HR OSL

  • Zoro # G913326348


product price: $56.99
/ea

Key Features

Number of Strands
1
Tensile Strength
33,000 lbf
Pitch
3 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2120-1HR OSL
Zoro #
G913326348
UPC #
888569006349
Country of Origin
China

Dimensions

Inside Width
1 in
Roller Diameter
7/8 in
Plate Height
1 13/32 in
Pin Outside Diameter
7/16 in
Chain Overall Width
2 9/64 in
Plate Thickness
3/16 in

Details

Number of Strands
1
Tensile Strength
33,000 lbf
Pitch
3 in
Item
Offset Link
Material
Steel
Finish
Plain
Chain Construction
Riveted Pin
Chain Number
C2120
Maximum Operating Temperature
350 Degrees F
Application
Conveyors
Heavy Series
Yes
Link Type
Offset
Standards
ANSI B29.1, DIN 8196, JIS 1801
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Wear Resistant
Roller Chain Standard
ANSI
Series
Conveyor
Pitch Type
Double Pitch

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 9/64 in, Chain Number C2120, Roller Diameter 7/8 in, Finish Plain, Pitch 3 in, Link Type Offset, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 1 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 7/16 in, Pitch Type Double Pitch, Plate Height 1 13/32 in, Plate Thickness 3/16 in, Resistance Properties Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.