Pillow Blk TB, Thermoplstc SS, Bore 0.75"
Mfr # 2101100632
Zoro # G0887551
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.75"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101100632
Zoro #
G0887551
UPC #
888569053145
Country of Origin
China
Dimensions
Bore Dia.
0.75"
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Blk TB,Thermoplstc SS,Bore 0.75"
Temp. Range
-4 to +248° F
Static Load Capacity
1225 Lbf
Bearing Lubrication
FM222 Food Grade Grease
Housing Material
Thermo Plastic
Dynamic Load Capacity
2440 Lbf
Description
Pillow Blk TB,Thermoplstc SS,Bore 0.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.