Zoro Homepage

Pillow Blk TB, Thermoplstc SS, Bore 1"

  • Mfr # 2101100635

  • Zoro # G0887463


product price: $63.49
/ea

Key Features

Bore Dia.
1"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2.0000"
Mounting Surface to Shaft Center
Two Bolt Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101100635
Zoro #
G0887463
UPC #
888569053152
Country of Origin
China

Dimensions

Bore Dia.
1"

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Blk TB,Thermoplstc SS,Bore 1"
Bearing Lubrication
FM222 Food Grade Grease
Temp. Range
-4 to +248° F
Dynamic Load Capacity
2700 Lbf
Static Load Capacity
1440 Lbf
Housing Material
Thermo Plastic

Description

Pillow Blk TB,Thermoplstc SS,Bore 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.