Zoro Homepage

Pillow Block Bearing, 1-1/4 in Bore Dia.

  • Mfr # RPB20

  • Zoro # G213326352


product price: $58.59
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Includes
Locking Collar
Overall Length
5.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB20
Zoro #
G213326352
UPC #
888569032966
Country of Origin
China

Dimensions

Overall Length
5.063 in
Overall Width
1.181 in
Overall Height
3.063 in
Base Height
0.188 in
Mount Hole Center-to-Center Length
4 3/16 in
Base Width
1.625 in
Mounting Bolt Size
3/8 in
Center Height
1 9/16 in
Mount Hole Size
7/16 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
+/-0.0006 in

Description

Pillow Block Bearing, Base Height 0.188 in, Base Width 1.625 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing RABR-20, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/16 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.