Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 1-1/4 in Bore Dia.

  • Mfr # SAPP206-20

  • Zoro # G313326320


product price: $39.99
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Housing Material
Steel
Includes
Locking Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP206-20
Zoro #
G313326320
UPC #
888569037428
Country of Origin
China

Dimensions

Overall Width
1.406 in
Overall Length
4.606 in
Overall Height
2.61 in
Mount Hole Size
0.4528 in
Base Width
1.496 in
Mounting Bolt Size
3/8 in
Base Height
0.157 in
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Center-to-Center Length
3 47/64 in
Bore Diameter
1 1/4 in
Center Height
1 5/16 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Housing Material
Steel
Includes
Locking Collar
Standards
AFBMA
Item
Pillow Block Bearing
Dynamic Radial Load Capacity
4,383 lbf
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Number of Mount Holes
2
Maximum Speed
4,950 RPM
Seal Type
Contact
Closure
Double Sealed
Lubricant Material
NGLI #2 Equivalent
Resistance Properties
Wear Resistant
Included Bearing
SA206-20
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Expansion Type
Fixed
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Static Radial Load Capacity
2,540 lbf
System of Measurement
Inch
Maximum Misalignment Angle
5 Degrees
Bore Type
Cylindrical
Split Housing
Not Split
Rolling Element Rows
1
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.496 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA206-20, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,950 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.