Zoro Homepage

Pillow Block Bearing, 1-1/4 in Bore Dia.

  • Mfr # SBPP206-18

  • Zoro # G313326344


product price: $39.99
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Overall Height
2.61 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP206-18
Zoro #
G313326344
UPC #
888569040701
Country of Origin
China

Dimensions

Overall Height
2.61 in
Overall Length
4.606 in
Overall Width
1.181 in
Base Height
0.157 in
Bore Diameter Tolerance
+/-0.0006 in
Mounting Bolt Size
3/8 in
Center Height
1 5/16 in
Mount Hole Center-to-Center Length
3 47/64 in
Base Width
1.496 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.4528 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Standards
AFBMA
Housing Material
Steel
Item
Pillow Block Bearing
Includes
(2) Set Screws
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Expansion Type
Fixed
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Static Radial Load Capacity
2,540 lbf
Dynamic Radial Load Capacity
4,383 lbf
Bearing Material Grade
AISI 52100
Resistance Properties
Wear Resistant
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Maximum Speed
4,950 RPM
System of Measurement
Inch
Seal Type
Contact
Lubricant Material
NGLI #2 Equivalent
Included Bearing
SB206-18
Maximum Misalignment Angle
5 Degrees
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Mount Type
Bolt-Through
Split Housing
Not Split
Self Lubricating Bearing
No
Bore Type
Cylindrical
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.496 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB206-18, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,950 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.