Zoro Homepage

Pillow Block Bearing, 1-3/16 in Bore Dia.

  • Mfr # RPB19S

  • Zoro # G113326384


product price: $51.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Overall Width
1.406 in
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB19S
Zoro #
G113326384
UPC #
888569032959
Country of Origin
China

Dimensions

Overall Width
1.406 in
Overall Length
5.063 in
Overall Height
3.063 in
Base Width
1.625 in
Center Height
1 9/16 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in
Bore Diameter
1 3/16 in
Base Height
0.188 in
Mount Hole Center-to-Center Length
4 3/16 in
Bore Diameter Tolerance
+/-0.0006 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Item
Pillow Block Bearing
Housing Material
Steel
Includes
(2) Set Screws
Standards
AFBMA
Maximum Speed
6,490 RPM
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Included Bearing
RABR-19S
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Seal Material
Nitrile Rubber
Mount Type
Bolt-Through
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Seal Type
Contact
Bore Type
Cylindrical
Lubrication Openings
None
Self Lubricating Bearing
No
Rolling Element Rows
1
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.188 in, Base Width 1.625 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing RABR-19S, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/16 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.