Zoro Homepage

Pillow Block Bearing, 1-3/8 in Bore Dia.

  • Mfr # SAPP207-22

  • Zoro # G613326365


product price: $55.15
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Includes
Locking Collar
Overall Width
1.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP207-22
Zoro #
G613326365
UPC #
888569037466
Country of Origin
China

Dimensions

Overall Width
1.531 in
Overall Height
3.07 in
Overall Length
5.078 in
Center Height
1 9/16 in
Bore Diameter
1 3/8 in
Mounting Bolt Size
3/8 in
Base Width
1.653 in
Mount Hole Size
0.4528 in
Bore Diameter Tolerance
+/-0.0006 in
Base Height
0.181 in
Mount Hole Center-to-Center Length
4 11/64 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Includes
Locking Collar
Standards
AFBMA
Item
Pillow Block Bearing
Housing Material
Steel
Closure
Double Sealed
Seal Type
Contact
Maximum Misalignment Angle
5 Degrees
Expansion Type
Fixed
Seal Material
Nitrile Rubber
Static Radial Load Capacity
3,439 lbf
Lubricant Material
NGLI #2 Equivalent
Dynamic Radial Load Capacity
5,777 lbf
System of Measurement
Inch
Resistance Properties
Wear Resistant
Maximum Speed
4,300 RPM
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Included Bearing
SA207-22
Maximum Temperature
250 Degrees F
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.181 in, Base Width 1.653 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA207-22, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 11/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.